Spill Kit, 62 gal Volume Absorbed per Kit, 157 gal Capacity, Drum, Yellow, 141

  • Mfr # 1395-YE

  • Zoro # G1872437


product price:  $530.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
157 gal
Volume Absorbed Per Kit
62 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1395-YE
Zoro #
G1872437
UPC #
705340001389
Country of Origin
United States

Dimensions

Height
44 in
Length
32 in
Width
26 in
Container Size
26 in W x 32 in L x 44 in H
Container Width
26 in
Container Height
44 in
Container Length
32 in
Inside Dia.
27"

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
157 gal
Volume Absorbed Per Kit
62 gal
Number of Components
141
Includes
(10) Large Socks, (100) Pads, (16) Medium Socks, (5) Disposable Bags and Ties, 1 gal Ensorb Super Absorbent, 95 gal Locking Overpack Salvage Drum, Emergency Response Guide, Lock Down Security Kit, Pack Wipes
UV Resistant
Yes
Portable
Yes
Volume Absorbed Range
60 to 69 gal
Standards
DOT, EPA, NPDES, OSHA, SPCC
Lockable
No
Static Dissipative
No
Spill Control - Fluids Absorbed
62 gal
Wheels
No
Volume Absorbed per Pkg.
62 gal
Product Type
Spill Kit/Station
Container Color
Yellow
PPE Included
(2) Goggles, (2) Pair Nitrile Gloves
Sorbents Included
(10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb Super Absorbent
Additional Components Included
(5) Disposable Bags and Ties, 95 gal Locking Overpack Salvage Drum, Emergency Response Guide, Instruction Sheet, Lock Down Security Kit, Pack Wipes
Number of Goggles
2
Number of Pairs of Nitrile Gloves Included
2
Number of Disposal Bags Included
5
Number of Ties Included
5
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included

Description

Spill Kit/Station, Fluids Absorbed Oils, Volume Absorbed Per Kit 62 gal, Container Type Drum, 157 gal Container Capacity, 26 in W x 32 in L x 44 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb Super Absorbent, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, Additional Components Included 95 gal Locking Overpack Salvage Drum, Emergency Response Guide, Instructions, Lock Down Security Kit, Pack Wipes, Lockable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.