Single Wire Tab Lock Safety Pin, 3/8 in Dia, 2-1/2 in Lg, 0.12 in Wire Dia, 2-3/4 in Shank Lg, 5 PK
Mfr # WWG-375-2500S
Zoro # G1877906
product price:Â $10.99
/pk 5, $2.20/eaKey Features
Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
2-1/2 in
Shank Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-375-2500S
Zoro #
G1877906
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
2-1/2 in
Shank Length
2-3/4 in
Wire Diameter
0.12 in
Dia. Tolerance
0.365/-0.375 in
Length Tolerance
+0.020/-0.000 in
Shank Length Tolerance
+0.020/-0.000 in
Outside Diameter Tolerance
+0.365/-0.375 in
Details
Item
Safety Pin
Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Manufacturer Location
Globally Sourced
Shape
Square
Description
Safety Pin,2 3/4 in L,3/8 in dia,PK5, System of Measurement Inch, Wire Diameter 0.12 in, Shank Length 2 3/4 in, Pin Diameter 3/8 in, Pin Type Tab Lock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance +0.365/-0.375 in, Shank Length Tolerance +0.020/-0.000 in, Usable Length 2 1/2 in, Product Type Safety Pin, Wire Shape Square, Wire Type Single, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.