Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN

  • Mfr # 919-000-818

  • Zoro # G1884407


product price:  $41.15
/ea

Key Features

Countersink Angle
100 Degrees
Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
6
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
919-000-818
Zoro #
G1884407
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Body Dia. (In.)
5/8
Shank Dia. (In.)
3/8
Shank Length (In.)
1
Shank Length
1 in
Overall Length (In.)
2-1/4
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Included Angle
100 Degrees
Number of Pieces
1
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Measurement System
Fractional Inch
Finish - Machining
TiN
Included Angle (Deg.)
100
Type
Single Ended
Material
Cobalt
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 100 Degrees , 5/8 in, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.