ESD Ergo Tweezer, Broad, 4 3/4 In

  • Mfr # E2ASA

  • Zoro # G1884942


product price:  $23.89
/ea

Key Features

Features
Soft Foam Handles
Overall Length
4 3/4 in
Point Type
Flat, Round, Straight
Application
For Gripping Fine Wire
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2ASA
Zoro #
G1884942
UPC #
037103156488
Country of Origin
Switzerland

Dimensions

Overall Length
4 3/4 in
Tip Size
.063 in x .015 in
Length
4 3/4 in
Tip Width
1.6 mm
Tip Thickness
0.38 mm

Details

Item
Ergonomic Precision Tweezers
Features
Soft Foam Handles
Point Type
Flat, Round, Straight
Application
For Gripping Fine Wire
Material
Stainless Steel
Mechanism
Manual
Resists
Rust and Heat
Type
ESD-Safe, Anti-Magnetic, Anti-Acid
Standards
ESD-Safe
Product Type
Precision
Tip Shape
Round
Tip Material
Stainless Steel
Resistance Properties
Acid, Magnetic, Heat, Corrosion
Mechanism Type
Manual
Trade Number
E2-ASA
Grip Style
Cushioned
Tip Texture
Smooth
Tip Style
Straight

Description

Ergonomic Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.38 mm, Tip Width 1.6 mm, Trade Number E2-ASA, Features Soft Foam Handles, Mechanism Type Manual, Standards ESD-Safe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.