Line Voltage Mechanical Thermostat, Heat or Cool, 30 to 110F, Exposed Dial, 120 to 270V AC, 2C/2H, Slvr

  • Mfr # 2NNT1

  • Zoro # G1886911


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NNT1
Zoro #
G1886911
UPC #
190735228586
Country of Origin
China

Dimensions

Sensing Bulb Dia.
3/16 in
Capillary Length
60 in
Overall Depth
1-13/16 in
Sensor Diameter
1/8 in
Overall Width
1-5/8 in
Overall Height
5-11/16 in
Sensor Length
36 in

Details

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
Number of Cooling Stages
2
Number of Heating Stages
2
Temperature Control Range
30 to 110 Degrees F
Control Type
Exposed Dial
Voltage
120 to 270V AC
Item
Line Voltage Mechanical Thermostat
Includes
Mounting Plate, Screws
Sensor Type
Hydraulic Air Coil
Standards
CUL Listed, UL Listed
Locked Rotor Amps @ 120V
96 A
Contact Rating Resistive @ 120V
16 A
Locked Rotor Amps @ 240V
48 A
Inductive Amps @ 208V
9.2 A
Inductive Amps @ 240V
8 A
Number of Switches
2
Resistive Amps @ 208VAC
9.2 A
Enclosure Type
Standard Enclosure
Contact Rating Resistive @ 240V
8 A
Inductive Amps @ 120V
16 A
Contact Rating Resistive @ 277V
7.2 A
Enclosure Color
Silver
Mounting Direction
Vertical
Changeover Type
Automatic
Temperature Scale
Fahrenheit
Maximum Operating Temperature
110 Degrees F
Programming Capability
Not Programmable
Differential Type
Fixed
Enclosure NEMA Rating
1
Temperature Differential
3.5 Degrees F
Frequency
50 Hz, 60 Hz
Minimum Operating Temperature
30 Degrees F
Minimum Control Temperature
30 Degrees F
Contact Type
Snap Action
Temperature Sensitivity
+/-3 Degrees F
Number of Poles
1
Maximum Control Temperature
110 Degrees F
Enclosure Finish
Polished
Pilot Duty Rating
125 VA @ 24 to 600V AC
Sensor Location
Built-In
Housing Material
Stainless Steel
Full Load Amps @ 120V AC
16 A
Full Load Amps @ 240V AC
8 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 2, Differential 3.5 Degrees F, Height 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.