Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L
Mfr # 8183/6FTGN
Zoro # G1887121
product price:Â $71.39
/eaKey Features
Standards
ANSI, CSA, OSHA
Length
6 ft
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8183/6FTGN
Zoro #
G1887121
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6 ft
Width
2 in
Webbing Width
2 in
Ring Diameter
2 in
Overall Length
6 ft
Details
Item
Cross Arm Strap
Standards
ANSI, CSA, OSHA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Material
Polyester
Includes
2 in Forged D-Ring Which Slips Through A 3 in D-Ring
Installation
Temporary
D-Ring Material
Steel
Brand and Series
Honeywell Miller
Pass-Through End
D-Ring
Wear Pad
No
Anchor Installation
Reusable
Tie-Off Connector
D-Ring
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Cross Arm Strap, Weight Capacity 400 lb, ANSI Standards Met ANSI A10.32, ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.