Rectangle Table, 48" W, 48" L, 30" H, Wood
Mfr # P7126K30E
Zoro # G1895168
product price:Â $1,026.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
48"
Length
48"
Height
30"
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P7126K30E
Zoro #
G1895168
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
48"
Height
30"
Depth
30"
Details
Item
Table
Shape
Rectangle
Tabletop Material
Wood
Material
Red Oak
Type
Plain Apron Table
Surface Material
Wood
Description
Table,Plain Apron,Epoxy Top,30 In.x48 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.