Rectangle Table, 48" W, 48" L, 30" H
Mfr # P7122BK30N
Zoro # G1895603
product price:Â $598.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
48"
Length
48"
Height
30"
Depth
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P7122BK30N
Zoro #
G1895603
UPC #
874002004249
Country of Origin
United States
Dimensions
Width
48"
Length
48"
Height
30"
Depth
30"
Details
Item
Table
Shape
Rectangle
Type
Plain Apron Table
Material
Red Oak
Description
Table,Plain Apron,Chem Top,30 In.x48 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.