Band Heater, 1 In. W, 900 Deg F, 120V
Mfr # NHL00100
Zoro # G1897743
product price:Â $36.49
/eaKey Features
Heater Voltage
120V
Inside Dia.
1 in
Width
1 in
Watts
120 W
Amps
0.83 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NHL00100
Zoro #
G1897743
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1 in
Width
1 in
Width Tolerance
+/-1/16 in
Details
Heater Voltage
120V
Watts
120 W
Amps
0.83 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
None
Termination
12 in Lead Wire
Item
Band Heater
Features
The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required
Watt Density
47 W/sq in
Description
Band Heater, Heater Voltage 120V, Inside Dia. 1 in, Width 1 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire, 120 W Watts, Watt Density 47 W/sq in, 0.83 A Amps, Width Tolerance +/-1/16 in, Features The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.