Screwdriver 1/2 in Round
Mfr # 5110105001
Zoro # G1898951
product price:Â $22.95
/ea
Sold in multiples of 2 for $45.90
Key Features
Tip Size
1/2 in
Tip Style
Keystone Slotted
Shank Length
10 in
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5110105001
Zoro #
G1898951
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
1/2 in
Shank Length
10 in
Overall Length
10 1/2 in
Details
Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Shank Shape
Round
Insulated
No
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Nonsparking
No
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Steel
ESD Safe
No
Material
Multi-component
Tether Style
Tether Capable
Description
Screwdriver, Tip Size 1/2 in, Keystone Slotted, Overall Length 10 1/2 in, ESD Safe No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.