Ball Bushing Bearing, Closed, Bore .500 In

  • Mfr # SS6U8

  • Zoro # G1902241


product price:  $51.35
/ea

Key Features

Type
Closed
Bore Dia.
0.5 in
Outside Dia.
7/8 in
Material
Delrin
Dynamic Load Capacity (Lb.)
265
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS6U8
Zoro #
G1902241
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
0.5 in
Outside Dia.
7/8 in
Length (In.)
1 1/4 in
Retention Hole Dia. (mm)
0.13 in
Inside Dia. Tolerance
-0.0005
Shaft Dia. (In.)
0.5 in
Inside Dia.
1/2 in
Outside Diameter
7/8 in
Retention Hole Diameter
0.13 in
Inside Diameter
1/2 in
Overall Length
1 1/4 in
Inside Diameter Tolerance
-0.0005 in

Details

Item
Linear Ball Bearing
Type
Closed
Material
Delrin
Dynamic Load Capacity (Lb.)
265
Self-Alignment
Self-Aligning
Accelerated Speed
450 fps
Retention Hole Location
0.62
Dynamic Load Capacity (N)
265 lbf
Seal
No
For Use With
Thomson Shafting
Static Load Capacity (Lb.)
360 lb
Between Grooves (mm)
1.032 in
Temp. Range (F)
185
Withstand Temp. (Deg. F)
185 Degrees F
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
System of Measurement
Inch
Static Load Capacity (N)
360 lbf
Static Load Capacity
360 lbf
Dynamic Load Capacity
265 lbf
Minimum Operating Temperature
0 Degrees F
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 265 lbf, Material Delrin, Series Super Smart, Static Load Capacity 360 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Retention Hole Diameter 0.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.