Abrasive Belt, 36 Grit, SC, 1/2 x 18", PK20, 1/2" W, 18" L, Coated, Silicon Carbide, 36 Grit, CK721X
Mfr # 252591
Zoro # G1914661
product price:Â $19.99
/pk 20, $1.00/ea
Sold in multiples of 10 for $199.90
Key Features
Abrasive Type
Coated
Width
1/2"
Length
18"
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
252591
Zoro #
G1914661
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
18"
Details
Item
Abrasive Belt,36 Grit,SC,1/2 x 18",PK20
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,SC,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.