Shaft Collar, Clamp, 2Pc, 2-9/16 In, 303 SS

  • Mfr # SP-41-SS

  • Zoro # G1918847


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 7/8 in
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-41-SS
Zoro #
G1918847
UPC #
634529021422
Country of Origin
United States

Dimensions

Bore Dia.
2 9/16 in
Outside Dia.
3 7/8 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24
Clearance Dia.
4.1875 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
4.15 in
For Shaft Diameter
2 9/16 in
Bore Diameter
2 9/16 in
Collar Width
7/8 in
Screw Thread Size
3/8"-24
Collar Outside Diameter
3 7/8 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Material - Collars
303 Stainless Steel
Screw Seating Torque
345 lb-in
Bore Tolerance
+0.002/+0.0005 in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright
Screw Material Grade
304
Collar Construction
2-Piece
Screw Location from Center
1.63 in
Bore Type
Round
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Collar Material Grade
303
Number of Screws
2
Screw Finish
Bright
Weight
1.5349 lbs
Finish
Bright, No Plating
Screw Location (R)
1.625 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.15 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.