1/2 in Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10 in L, Chrome Finish

  • Mfr # 4YP75

  • Zoro # G1919312


product price:  $29.19
/ea

Key Features

Drive Size
1/2 in
Number of Geared Teeth
72
Head Style
Pear
Overall Length
10 in
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4YP75
Zoro #
G1919312
UPC #
190735859995
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
10 in
Head Width
1 19/32 in
Head Depth
27/32 in
Head Thickness
1/2 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Tether Capable
Tether Capable
Nonsparking
No
Head Movement
Fixed
Insulated / Uninsulated
Uninsulated
Material
Alloy Steel
Features
Quick Release
Reversing
Reversible
Standards
ASME B107.100
Min. Arc Swing
9 Degrees
Tether Style
Tether Capable
Quick Release
Yes
Measurement Type
SAE
Head Shape
Pear
Ratchet Type
Standard
Ratcheting
Yes
Head Type
Standard
Minimum Arc Swing
5 Degrees
Insulated
No
Tether Ready
No
Non-Sparking
No
Corrosion Resistant
Yes
Grip Style
Smooth
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Quick-Release
Quick-Release Included

Description

This Westward 4YP75 1/2" Drive, 10 in Pear Hand Ratchet is a great tool for automotive and industrial applications. It has an overall length of 10 in., making it the perfect size to reach into small spaces. The ratchet head is fixed, allowing you to work at different angles without repositioning the wrench. This hand ratchet features 72 geared teeth that provide smooth, precise motion and a quick release mechanism for fast socket changes. You can also reverse this hand ratchet with ease thanks to its reversing feature. The Westward 1/2" Drive Hand Ratchet will give you the power and control you need to get the job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.