Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 10 1/2 E

  • Mfr # 482072

  • Zoro # G1920471


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
482072
Zoro #
G1920471
UPC #
827903032149
Country of Origin
Canada

Dimensions

Footwear Width
E
Size
10 1/2
Heel Height
1/2 in
Height
3 in
Width
E
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Footwear Closure Type
Slip On
Removable Insole
Yes
Style Number
482072
Footwear Construction Type
Cemented
Max. Heat Rating
140 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.48
Insulation Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
0.84
Metatarsal System
No
Static Dissipative
Yes
Midsole Material
Rubber
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Conductive
No
Footwear Shank Type
None
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
0.45
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Predominant Footwear Color
Gray
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Insulated
No
Toe Shape
Taper
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Liner Material
Mesh
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Insole System
Removable
Upper Boot Material
All Leather
Waterproof Type
None
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Series
Jessica
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Non-Marking Upper
Yes
Insole Technology
Removable
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating
140 Degrees F
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.48
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
140 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.