Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK
Mfr # N01060.100.0200
Zoro # G1924581
product price:Â $19.85
/pk 5, $3.97/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
7 in
Head Width
1-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N01060.100.0200
Zoro #
G1924581
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-14
Fastener Length
7 in
Head Width
1-1/2 in
Head Height
39/64 in
Min. Thread Length
2 1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Globally Sourced
Made in USA*
Thread Fit
2A
Threadlocker Minimum Temperature
1"-14
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.