Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK

  • Mfr # ZA0241-SS32D

  • Zoro # G1928123


product price:  $34.59
/pk 2, $17.30/ea

Key Features

Thread Size
#10-24
Standoff Material
18-8 Stainless Steel
Standoff Shape
Round
Standoff Finish
Brushed
Cap Head Height
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA0241-SS32D
Zoro #
G1928123
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Cap Head Height
3/8 in
Stud Thread Length
1 in
Bushing Diameter
3/8 in
Dia.
3/8"
Diameter
3/8 in
Cap Height Tolerance
+/-0.010 in
Dia. Tolerance
+0.000/-0.025 in
Height Tolerance
+/-0.010"
Bushing Dia.
3/8"
Outside Diameter Tolerance
+0.000/-0.025 in
Cap Head Diameter
3/8 in
Cap Height
3/8"
Stud Thread Size
10-24
Height
3/8"

Details

Item
Standoff Cap
Standoff Material
18-8 Stainless Steel
Standoff Shape
Round
Standoff Finish
Brushed
System of Measurement
Inch
Shape
Round
Tensile Strength (PSI)
80,000
Color
Silver
Includes
10-24 x 1" Stud
Type
Panel
Finish
Satin
Standoff Cap Shape
Round
Pack Size
Small Pack
Standoff Type
Standoff Cap
Cap Shape
Round
Material Grade/Class
18-8
Standoff Cap Material
18-8 Stainless Steel
Standoff Cap Finish
Brushed
Material
Stainless Steel

Description

Standoff Cap, Thread Size #10-24, Cap Shape Round, Cap Head Diameter 3/8 in, Cap Head Width Not Applicable, Cap Head Height 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 3/8 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.