Knob Lockset, Biscuit Style, Satin Nickel

  • Mfr # BC0115KA4S

  • Zoro # G1931910


product price:  $30.89
/ea

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC0115KA4S
Zoro #
G1931910
UPC #
071649314391
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Strike Type
ANSI
Standards
ANSI
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Features
For Exterior Locking Applications, Entry Door - KA4
ADA Compliant
No
Number of Keys
2
Location Type
Commercial
For Use With
Interior Doors
Style
Biscuit
Knob Material
Steel
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Pins
6
Ligature Resistant
No
Includes
(2) #04T9253 Keys
Pins
6
Application
Residential
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Style
Biscuit
ANSI Grade
3
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Keyway
Lockset Type
Mechanical
Fire Rating
Not Rated
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway

Description

Knob Lockset,Biscuit Style,Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.