Knob Lockset, Ball Style, Satin Nickel

  • Mfr # BA0115KA4S

  • Zoro # G1932924


product price:  $28.15
/ea
Sold in multiples of 8 for $225.20

Key Features

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BA0115KA4S
Zoro #
G1932924
UPC #
071649270451
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
SC1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
For Use With
Interior Doors
Features
For Exterior Locking Applications, Entry Door - KA4
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Medium Duty
Pins
6
Standards
ANSI
Knob Material
Steel
Style
Ball
Number of Pins
6
Includes
(2) Keys
Number of Keys
2
ADA Compliant
No
Ligature Resistant
No
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Location Type
Commercial
Strike Type
ANSI
Application
Residential
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
ANSI Grade
3
Knob/Handle Material
Steel
Lockset Style
Ball
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
Fire Rating
Not Rated

Description

Knob Lockset,Ball Style,Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.