Shop PROTO
See all product information
Create Account
Keychain Slotted Screwdriver Slotted 3/16 in
- Mfr # J100
- Zoro # G1936623
product price:
$
11.95
/ea
Key Features
Tip Size
3/16 in
Tip Style
Slotted
Shank Length
5 in
Overall Length
2 1/4 in
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J100
- Zoro #
- G1936623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Size
- 3/16 in
- Shank Length
- 5 in
- Overall Length
- 2 1/4 in
- For Fastener Size
- 3/16 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference
Additional Features:
- Side locking hole