Rain Bib Overall, Polyurethane, 28 in Inseam, 10 mil Thickness, Blue, S

  • Mfr # O22001

  • Zoro # G1937142


product price:  $41.39
/ea

Key Features

Color
Blue
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant
Inseam
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O22001
Zoro #
G1937142
UPC #
081138700819
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
34 in
Thickness
10 mil
Minimum Chest Size
32 in
Maximum Waist Size
34 in
Maximum Chest Size
34 in
Minimum Waist Size
32 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Blue
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant
Inseam
28 in
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Standards
ASTM E96
Liner Material
Nylon
Rainwear Primary Material
Polyurethane
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Gender
Men's
Seam Style
Heat Sealed
Rainwear Style
Rain Bib Overall
High-Visibility
No
Includes Suspenders
Yes
Pass Through Pockets
No
Number of Inside Pockets
0
Reflective Stripe Border Type
None
Coating Material
Polyurethane
Number of Outside Pockets
0
ANSI Class
Not Rated
ANSI Type
Unrated
Lining Material
Nylon
Includes Lining
Yes
Ankle Type
Open
Series
O22001
Fly Closure Type
None
Insulated for Cold Conditions
No
Hood Style
None
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Style
Rain Bib Overall
Number of Pockets
0
Closure Type
Snaps
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size S, Size-Body Type Regular, Color Blue, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 5.5 oz/sq yd, Thickness 10 mil, Fly Closure Type None, Standards ASTM E96, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.