Men's Rain Jacket, Polyurethane, Snaps with Storm Flap, Blue, S

  • Mfr # J22201

  • Zoro # G1937300


product price:  $43.55
/ea

Key Features

Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22201
Zoro #
G1937300
UPC #
081138222014
Country of Origin
Viet Nam

Dimensions

Size
S
Length
29 in
Rainwear Size
S
Thickness
10 mil
Fits Chest Size
36 in to 38 in
Sleeve Length
34 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in

Details

Item
Rain Jacket
Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Closure Type
Snaps, Storm Flap
Hood Included
No
Rainwear Style
Rain Jacket
Standards
ASTM E96
Hood Style
None
High Visibility
No
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Seam Style
Heat Sealed
Rainwear Cuff Style
Straight
Rainwear Color
Blue
Liner Material
Nylon
Rainwear Primary Material
Polyurethane
Rainwear Features
Chemical Resistant
Features
2 mil Exterior Coating, Storm Fly Front Seals
Number of Inside Pockets
0
ANSI Class
Not Rated
Lining Material
Polyurethane
High-Visibility
No
Insulated for Cold Conditions
No
Series
J22201
Wind-Resistant
Yes
ANSI Type
Unrated
Cuff Style
Open
Includes Removable Liner
No
Includes Lining
Yes
Style
Rain Jacket
Front Stripe Pattern
None
Back Stripe Pattern
None
Includes Hood
No
Garment Type
Rain Jacket
Coating Material
Polyurethane

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 38 in, Lining Material Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.