Detector Tube, For Phenol, Glass, PK10
Mfr # NX202
Zoro # G1938016
product price:Â $97.29
/pk 10, $9.73/ea
Free Shipping & Returns
Key Features
Material
Glass
Detects For
Phenol
Measuring Range
0.5 to 25.0 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NX202
Zoro #
G1938016
UPC #
-
Country of Origin
Japan
Details
Item
Detector Tube
Material
Glass
Detects For
Phenol
Measuring Range
0.5 to 25.0 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Detector Tube Application
Industrial Hygiene
Sampling Method
With Pump
Product Type
Gas Detection Tube
Calibrated
Yes
Tube Material
Glass
CAS Number
108-95-2
Break-Off Tip
Yes
Gas Detected
Phenol
Shelf Life
2 yr
Application
Industrial Hygiene
Chemical Formula
C6H5OH
Measurement Range
0.5 to 25 ppm
Description
Detector Tube, Measurement Range 0.5 to 25 ppm, Gas Detected Phenol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula C6H5OH, CAS Number 108-95-2, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.