Shop PROTO

Metric L Key Hex Key, 14 mm Tip Size, 5 23/64 in Long, 55 mm Short

  • Mfr # J46326
  • Zoro # G1940683

product price: 
$
7.89
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46326
Zoro #
G1940683
UPC #
00662679534646
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Handle Material
Steel
Tether Style
Tether Capable
Key Shape
L
Insulated
No
Driver Material
Alloy Steel
Tether Ready
No
Non-Magnetic
No
Corrosion Resistant
Yes
Number of Tips
2
Number of Ball Ends
0
Non-Sparking
No
Fastener Holding
No
End Shape
Hex
Standards
ANSI B18.3.2M
Series
Proto
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

This Metric Hex Key has a 0.7 mm hex bit size
31 mm long arm
6 mm short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.