Metric L Key Hex Key, 6 mm Tip Size, 3 15/32 in Long, 31 mm Short
- Mfr # J46318
- Zoro # G1940817
product price:Â
$
0.85
/ea
Key Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J46318
- Zoro #
- G1940817
- UPC #
- 00662679534615
- Country of Origin
- United States
Dimensions
- Tip Size
- 6 mm
- Handle Length
- 3 in
- Arm Length
- 3 1/2 in
- Long Arm Length
- 3 15/32 in
- Short Arm Length
- 31 mm
- Length Family
- Long
- Arm-Length
- 3 1/2 in
- Long-Arm-Length
- 3 15/32 in
- Short-Arm-Length
- 31 mm
- Handle-Length
- 1 7/32 in
- Arm Length - Short
- 31 mm
- Arm Length - Long
- 3 15/32 in
Description
This Metric Hex Key has a 0.7 mm hex bit size
31 mm long arm
6 mm short arm
Additional Features:
- Heat-treated for durability
- Rust resistant black oxide finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.