Shop PROTO
See all product information
Create Account
SAE L Key Hex Key, 3/16 in Tip Size, 4 1/2 in Long, 15/16 in Short
- Mfr # J46212
- Zoro # G1940920
product price:
$
0.47
/ea
Key Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J46212
- Zoro #
- G1940920
- UPC #
- 00662679534455
- Country of Origin
- United States
Dimensions
- Tip Size
- 3/16 in
- Arm Length
- 4 1/2 in
- Handle Length
- 3 in
- Long Arm Length
- 4 1/2 in
- Length Family
- Long
- Short Arm Length
- 15/16 in
- Arm-Length
- 4 1/2 in
- Long-Arm-Length
- 4 1/2 in
- Short-Arm-Length
- 15/16 in
- Arm Length - Long
- 4 1/2 in
- Arm Length - Short
- 15/16 in
Description
This Long Hex Key has a .050" hex bit size
2–7/8" long arm
1/2" short arm
Additional Features:
- Heat-treated for durability
- Rust resistant black oxide finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.