Shop PROTO

SAE L Key Hex Key, 5/16 in Tip Size, 3 3/4 in Long, 1 1/4 in Short

  • Mfr # J46120
  • Zoro # G1941079

product price: 
$
1.39
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46120
Zoro #
G1941079
UPC #
00662679534318
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
L
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Handle Material
Steel
Tether Style
Tether Capable
Key Shape
L
Number of Tips
2
Standards
ASME B18.3
End Shape
Hex
Driver Material
Alloy Steel
Tether Ready
No
Non-Sparking
No
Number of Ball Ends
0
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
Fastener Holding
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Series
Proto
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

Hex Key has a .028" hex bit size
1–1/4" long arm
1/8" short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.