
42 oz Foam Hand Soap Cartridge
Mfr # 5174-04
Zoro # G1944569
product price:Â $72.99
/pk 4, $18.25/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5174-04
Zoro #
G1944569
UPC #
10073852284376
Country of Origin
United States
Dimensions
Container Size
1,250 mL
Size
42 oz
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
CS4
Requires Dispenser
Yes
Features
Color
Clear
Hygiene Form
Foam
Uses Dispenser
5130-01, 5134-01
Ligature Resistant
No
Standards
EcoLogo Certified UL 2784, USDA Biobased
Application
Hand Cleansing
Packaging Type
Cartridge
Formula
Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, Glycerin, Methylchloroisothiazolinone, Methylisothiazolinone, PEG-7 Glyceryl Cocoate, Polyquaternium-39, Sodium Laureth Sulfate, Water
Series
CS4
Removes
Grime
NSF Rating
E1
Includes Grit
No
Product Type
Hand Soap
Manufacturer Dispenser Part Number
5130-01, 5134-01, 5534-01
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS4, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5130-01, 5134-01, 5534-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating E1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.