Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # QS 3/4 L 6

  • Zoro # G1951047


product price:  $11.15
/ea

Key Features

Shaft Dia.
3/4 in
Length
6 in
Material
Carbon Steel
Min. Surface Hardness
60 RC
For Use With
Ball Bushing Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QS 3/4 L 6
Zoro #
G1951047
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4 in
Length
6 in
Dia. Tolerance Min.
0.749 in
Dia. Tolerance Max.
0.7495 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Minimum
0.749 in
Overall Length
6 in
Diameter Tolerance - Maximum
0.75 in
Diameter
3/4 in
Length Tolerance
0.03 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
For Use With
Ball Bushing Bearing
Type
Solid Shaft
Finish
Unfinished
System of Measurement
Inch
Surface Roughness
8 uin
Surface Hardness - Minimum
60 HRC
End Type
Plain Ends
Weight Per Inch
0.125 lb
Series
QS
Roughness
8 uin Ra
Core Type
Solid
Tolerance Class
L
Shaft Type
Solid Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.