LXT(R) 36 V Battery Powered Leaf Blower Kit, 473 cfm, 120 mph, Battery Included, 61 dB(A)

  • Mfr # XBU04PT

  • Zoro # G1951298


product price:  $579.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XBU04PT
Zoro #
G1951298
UPC #
088381894005
Country of Origin
China

Dimensions

Tool Length
33 in

Details

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Sound Level
61 dB(A)
Charge Time
45 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Dual Batteries
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Charger Replacement
38XU23
Battery Voltage
36 V
Battery Number
38XU33
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Standards
ANSI B 175.2
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V X2 (36V) LXT(R) Brushless Blower, (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery, (1) 18V LXT(R) Lithium-Ion Dual Port Charger, (1) Blower Nozzle, XBU04, (1) 3-Stage Telescoping Blower Nozzle
Included Charger
38XU23
Number of Wheels
0
Battery Amperage
5.0 Ah
Speed Control
Variable
Compliance
ANSI B175.2
Vacuum Function
No
Function
Blower
Battery Platform
LXT(R)
Number of Batteries Included
2
Tool Weight
11.2 lb
Motor Type
Brushless
Equivalent Gas Engine Displacement
Not Rated
Charger Model Number
DC18RD
Number of Batteries to Operate
2
Number of Chargers Included
2
Sound Level at Distance
Not Rated
Tool Series
LXT(R) Series
Speed Settings
Variable
Battery Model Number
BL1850B
Throttle Location
Tube

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Maximum Air Speed 120 mph, Sound Level 61 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Rated, Tool Weight 11.2 lb, Blower Type Handheld, Sound Level at Distance Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.