Class 2 High Visibility Orange Performance Safety Vest - 4XL/5XL (CSA)

  • Mfr # 48-73-5094

  • Zoro # G1951462


product price:  $44.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-73-5094
Zoro #
G1951462
UPC #
045242580286
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
50 in to 54 in
Vest Size
4XL, 5XL
Length
28 3/4 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Standards
ANSI-Compliant, CSA Approved
Regulations Covered
CSA Compliant
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Ligature Resistant
No
Number of Inside Pockets
3
Number of Outside Pockets
12
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Chest, Waist
Horizontal Stripe Type
Double
Fabric Construction
Solid
Passes ASTM F6413 Flame Test
No
Includes LED Lights
No
Includes Microphone Tab
Yes
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Includes Tool Lanyard Grommets
No
Total Number of Pockets
15
Vest Features
Mic Tab, Padded Neck, Reinforced Pockets, Tablet Pocket
Includes Tablet Pocket
Yes
Safety Features
Fall Protection Compatible
ANSI Type
Type R, Class 2
Includes ID Window
Yes
Reflective Stripe Border Type
None
Fall Protection Compatible
Yes
Breakaway
No
Expandable
Yes
Reflective Tape Type
Glass Bead
Vest Back Style
Mesh
Vest Front Style
Solid

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28-3/4 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.