Speed Reducer, C-Face, 56C, 50:1

  • Mfr # 4RP06

  • Zoro # G1962861


product price:  $618.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
35 RPM
Standards
AGMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4RP06
Zoro #
G1962861
UPC #
190735333068
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
7/8 in
Output Shaft Dia.
7/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 rpm
Nominal Output RPM
35 RPM
Standards
AGMA
Frame
56c
Housing Material
Cast Iron
Duty
Standard
Gear Type
Worm
Output Torque @ 1/40 HP
3600 in.-lb.
Finish
Powdered Epoxy Paint
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/3 HP
379 in-lb
Lubrication
Klubersynth UH1 6-460
Rotation
CW/CCW
Shaft Orientation
Right Angle
Output Torque @ 1/2 HP
449 in-lb
Solid/Hollow Output Shaft
Solid
Worm Gear Material
Bronze
Pinion Material
Hardened Steel
Max. Input HP
0.5 hp
Output Torque @ 1/4 HP
279 in-lb
Output Torque @ 3/4 HP
449 in.-lb.
Seal Type
Double Lip
Number of Stages
1
Max. Output Torque
449 in-lb
Gear Material
Hardened Steel, Manganese Bronze
Bearings
Ball
Single/Double Output/Universal
Double Output
Reducer Model No.
83955
Speed Reducer Type
C-Face
Worm Center Distance
1.75 in
Overhung Load
700 lb
Application
Speed Reducer
Nominal Output rpm
35 rpm
Overhung Load Capacity
150 lb
Output Shaft Type
Keyed
Bearing Type
Ball, Tapered Roller
Mounting Orientation
Any Angle
Input Connection Type
C-Face
Gear Ratio
50:1
Motor Frame Designation
56C
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Horsepower
0.5 hp
Maximum Input Speed
1,750 RPM
Maximum Output Speed
35 RPM
Maximum Output Torque
449 in-lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 449 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.