Shaft Collar, Clamp, 2Pc, 5/16 In, Alum

  • Mfr # MSP-5E-AN

  • Zoro # G1966511


product price:  $15.69
/ea

Key Features

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSP-5E-AN
Zoro #
G1966511
UPC #
634529118290
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
18 mm
Dimension Type
Inch
Width
9 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
5/16 in
Collar Outside Diameter
18 mm
Collar Width
9 mm
Screw Thread Size
M3
For Shaft Diameter
5/16 in
Clearance Diameter
22.4 mm

Details

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Anodized 2024 Aluminum
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
1.1 N-m
Screw Material Grade
304
Shaft Locking Type
Clamp On
Collar Material Finish
Anodized
Screw Location from Center
6.5 mm
Collar Material Grade
2024
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
93 Degrees C
Collar Construction
2-Piece
Bore Type
Round
Weight
0.012 lbs
Screw Location (R)
6.50 mm
Finish
Sulfuric Anodized and Black Anodize
Number of Screws
2
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Bright

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.