1/4"-20 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 400340
Zoro # G1966903
product price:Â $15.69
/pk 100, $0.16/eaKey Features
Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T27
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400340
Zoro #
G1966903
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Drive Size
T27
Head Dia.
0.437 in
Head Height
0.127 in
Head Width
0.428 in
Screw Size
1/4 in
Maximum Head Width
27/64 in
Overall Length
3/4 in
Maximum Head Height
1/8 in
Details
System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
1018
Description
Machine Screw, Head Type Button, Material Steel, Finish Zinc-Plated, Drive Torx(R), Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.428 in, Head Height 0.127 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.