Shaft Collar, Set Screw, 3/16 In, St, PK3

  • Mfr # 1L626

  • Zoro # G1967384


product price:  $6.39
/pk 3, $2.13/ea

Key Features

Bore Dia.
3/16 in
Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1L626
Zoro #
G1967384
UPC #
190735142714
Country of Origin
China

Dimensions

Bore Dia.
3/16 in
Outside Dia.
7/16 in
Dimension Type
Inch
Width
1/4 in
Screw Size
#8-32
Bore Diameter
3/16 in
Screw Thread Size
#8-32
Clearance Diameter
0.44 in
Collar Width
1/4 in
For Shaft Diameter
3/16 in
Collar Outside Diameter
7/16 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Screw Material
Alloy Steel
Material - Collars
Zinc Plated Steel
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Type - Collars
Plain Bore
Collar Construction
1-Piece
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Collar Material
Carbon Steel
Collar Material Grade
1045
Collar Material Finish
Zinc Plated
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.