Limiter Fuse, ANN Series, 325A, Very Fast-Acting, 125V AC, Bolt-On

  • Mfr # ANN-325

  • Zoro # G1967822


product price:  $65.73
/ea

Key Features

Series
ANN
Speed
Very Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
80V DC
Body Style
Bolt-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANN-325
Zoro #
G1967822
UPC #
051712706452
Country of Origin
Mexico

Dimensions

Diameter
7/8 in
Length
3-3/16 in
Overall Diameter
7/8 in
Overall Length
3 3/16 in

Details

Item
Limiter Fuse
Series
ANN
Amps
325A
Speed
Very Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
80V DC
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
2.5kA at 125V AC, 2.7kA at 80V DC
Body Material
Glass/Melamine
Equivalent Brand and Series
Bussmann ANN, Littelfuse CNN, Mersen CNN
Equivalent Series
ANN, CNN
Fits Fuse Block Style
Non-Rejection
Fuse Amps
325A
Fuse Speed
Very Fast Acting
Element
Single
Standards
CE, CSA Certification Class 1422-30, UL Guide JFHR2
Indicating / Nonindicating
Indicating
Fuse Voltage Rating
125VAC/80VDC
Compatible Fuse Block Series
4164
Mounting
Stud
Weight
0.27 lb
Interrupt Rating - AC
2.5 kA
Interrupt Rating - DC
2.7 kA
Current
325 A

Description

Forklift Limiter Fuse, 325 A, 125 V AC, 80 V DC, ANN Series, Indicating, Very-Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 2.5kA at 125V AC, 2.7kA at 80V DC, Fuse Size 3-3/16 in L x 7/8 in dia, Length 3 3/16 in, Width Not Applicable, Depth Not Applicable, Diameter 7/8 in, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Compatible Fuse Block Series 4164, Body Material Glass, Melamine, Single Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.