Joining Plate, 15 Series
Mfr # 4336-BLACK
Zoro # G1969339
product price:Â $16.89
/eaKey Features
Material
Aluminum 6105-T5
For Use With
15 Series
Type
Corner Bracket
Series
15 Series
Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4336-BLACK
Zoro #
G1969339
UPC #
-
Country of Origin
United States
Dimensions
Length
3"
Height (In.)
3"
Width (In.)
1 3/10 in
Mounting Hole Diameter
21/64 in
Overall Width
1 5/16 in
For Slot Width
21/64 in
Overall Length
3 in
Overall Height
3 in
Details
Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
15 Series
Type
Corner Bracket
Series
15 Series
Finish
Anodized
Number of Open Slots
4
Color
Black
Connector Type
Inside-Corner Bracket
Number of Mounting Holes
4
Inside Corner Bracket Style
Gusseted
Product Type
Tall Gusseted Inside-Corner Bracket
System of Measurement
Inch
Description
Tall Gusseted Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 4, Overall Height 3 in, 21/64 in, Overall Length 3 in, Overall Width 1 5/16 in, Aluminum, Inside Corner Bracket Style Gusset, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.