C-187-BO Set Screw Collar

  • Mfr # C-187-BO

  • Zoro # G1969381


product price:  $13.49
/ea

Key Features

Bore Dia.
1 7/8 in
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-187-BO
Zoro #
G1969381
UPC #
044861140086
Country of Origin
United States

Dimensions

Bore Dia.
1 7/8 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
1/2"-13 x 1/2"
Clearance Dia.
2.75 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
2.75 in
Screw Thread Size
1/2"-13
Collar Outside Diameter
2 3/4 in
For Shaft Diameter
1 7/8 in
Collar Width
7/8 in
Bore Diameter
1 7/8 in
Screw Length
1/2 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Inch
Material - Collars
Black Oxide Steel
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0005/+0.0030 in
Screw Seating Torque
625 in-lb
Bore Type
Round
Collar Construction
1-Piece
Collar Material Grade
1211
Collar Material
Carbon Steel
Minimum Operating Temperature
0 Degrees F
Included Screws
(1) Set Screw
Screw Material Grade
4140
Collar Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Maximum Operating Temperature
300 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.75 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.