Shock Absorber, 22 lb., 176mm L

  • Mfr # FPD-1060A1-CW

  • Zoro # G1970689


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Type
Linear Dampers
Force
6 N
Max. Cycle Rate
30 per min
Material
Resin
Extended Length
176 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPD-1060A1-CW
Zoro #
G1970689
UPC #
-
Country of Origin
Japan

Dimensions

Extended Length
176 mm
Cylinder Dia.
10 mm
Rod Dia.
2.5 mm
Ball Diameter
6 mm
Cylinder Diameter
10 mm
Rod Diameter
2.5 mm
Stroke Length
60 mm

Details

Item
Shock Absorber
Type
Linear Dampers
Force
6 N
Max. Cycle Rate
30 per min
Material
Resin
Fixed Resistance
Yes
Max. Weight
22 lb
Includes
Cap
Locking
No
Adjustable Resistance
No
Stroke
60 mm
Standards
RoHS Compliant
Operating Temperature - Maximum
104 Degrees F
System of Measurement
Metric
Cycles per Minute - Maximum
30
Rated Capacity - Maximum
22 lb
Force Resistance
Fixed
Operating Temperature - Minimum
41 Degrees F

Description

Shock Absorber,Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.