Cough Drops, Lozenge, 7.6mg, PK600

  • Mfr # 05060

  • Zoro # G1970902


product price:  $50.29
/pk 600, $0.08/ea

Key Features

Industry Type
Healthcare
Formula
Menthol
Size
7.6mg
Package Type - First Aid and Wound Care
Jar
Flavor
Cherry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05060
Zoro #
G1970902
UPC #
347682050603
Country of Origin
India

Dimensions

Size
7.6mg
Width
2-3/4"

Details

Item
Cough Drop
Industry Type
Healthcare
Formula
Menthol
Package Type - First Aid and Wound Care
Jar
Flavor
Cherry
Medicinal Type
Cough, Sore Throat
Medicinal Form
Lozenge
Medicinal Count
600 x 1
Form
Lozenge
Medicinal Strength
Regular Strength
Medicinal Flavor
Cherry
Package Type
Jar
Count
600 x 1
Includes
Spanish Labeling Where Possible
Purpose
Cough Suppressant
Label Language
Spanish
Number of Individual Doses
600
Active Ingredient
Menthol
Format
Drop
Strength
Regular Strength
Dose Package Type
Individual
Unit Count
600
Unit Dose
7.6 mg
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Jar
Individually Dosed
Individually Dosed

Description

Cough Drop, Purpose Cough Suppressant, Exterior Package Type Jar, Active Ingredient Menthol, Unit Dose 7.6 mg, Number of Individual Doses 600, Dose Package Type Individual, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Cherry, Format Drop, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Unit Count 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.