1/2" x 25' Atlas Chrome Clad Oil Gauging Tape
Mfr # C1290SF590N
Zoro # G1975705
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Graduation Marks
Inches to 8ths
Case Material
Steel and Plastic with Grounding Strap
Blade Material
Steel
Tip Style
Swivel Snap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C1290SF590N
Zoro #
G1975705
UPC #
037103296436
Country of Origin
Mexico
Dimensions
Blade Length
25 ft
Blade Width
1/2 in
Overall Width
9 in
Overall Length
6 5/16 in
Blade Length - SAE
25 ft
Description
Single Duty Oil Gauging Tape, Tip Style Swivel Snap, Reading Direction Top to Bottom, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Outage, Blade Length - SAE 25 ft, Blade Color Silver, Blade Type Single-Sided, Includes Grounding Strap, Features Single Duty for Light Oils, Blade Coating Nickel and Chrome Electroplating, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.