
Alarm Control Panel, w/Dialer, 14-1/4" W
Mfr # FX-5RD
Zoro # G1977363
product price:Â $825.99
/ea
Free Shipping & Returns
Key Features
2 AWG Class B Circuit Output
2
2 AWG Class B Circuit Input
5
Current Capacity/Circuit
2 A
For Use With
None Addressable Fire Systems
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FX-5RD
Zoro #
G1977363
UPC #
793016036490
Country of Origin
China
Dimensions
Width
14 1/4 in
Height
19 1/2 in
Depth
3 3/4 in
Overall Length
3 3/4 in
Overall Height
19 1/2 in
Overall Width
14 1/4 in
Details
Item
Alarm Control Panel
2 AWG Class B Circuit Output
2
2 AWG Class B Circuit Input
5
Current Capacity/Circuit
2 A
For Use With
None Addressable Fire Systems
Material
Steel
Current Capacity/Panel
3.5 A
Includes
Dialer
Number Required
1
Color
Red
Product Type
Alarm Control Panel
Standards
ANSI/UL 864
Current Rating
2 A, 3 A
Number of Outputs - Class A
1
Output Rating - Class A
3.5 A
Alarm System Type
Conventional
Number of Outputs - Class B
2
Description
Alarm Control Panel, 2 AWG Class B Circuit Input 5, 2 AWG Class B Circuit Output 2, Current Capacity/Circuit 2 A, Current Capacity/Panel 3.5 A, Height 19 1/2 in, Width 14 1/4 in, Depth 3 3/4 in, Color Red, Material Steel, Number Required 1, For Use With None Addressable Fire Systems, Standards ANSI/UL 864, Includes Dialer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.