Solid Rivet, Round Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK
Mfr # 30A0406-EA-250
Zoro # G1981497
product price:Â $7.29
/pk 250, $0.03/eaKey Features
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30A0406-EA-250
Zoro #
G1981497
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.125 in
Rivet Length
0.375 in
Head Height
0.094 in
Head Dia.
0.256 in
Shank Diameter
0.125 in
Body Length
3/8 in
Maximum Material Thickness
1/8 in
Overall Length
15/32 in
Head Diameter
1/4 in
Details
Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Material Grade/Class
1100F
Finish
Plain
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Head Type
Dome
Installation Method
Hammer, Rivet Press
Material
Aluminum
Description
Solid Rivet,3/8 in L,Dome,PK250, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 15/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.094 in, Head Diameter 1/4 in, Maximum Material Thickness 1/8 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.