Gray PVC Perforated Sheet 96" L x 48" W x 0.063" Thick

  • Mfr # PP063125R188S-48X96

  • Zoro # G1981651


product price:  $214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC
Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP063125R188S-48X96
Zoro #
G1981651
UPC #
-
Country of Origin
India

Dimensions

Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
96"
Width
48 in
Thickness
0.063 in
Width Tolerance
+/-0.500 in
Hole Dia.
0.125 in
Length
96 in
Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.500 in
Hole Diameter
0.125 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Perforated Sheet
Plastic Material
PVC
Plastic Color
Gray
Color
Gray
Tensile Strength
7,500 psi
Material
PVC Type 1
Center Spacing
1/4 in
Hole Shape
Round
Hole Pattern
Staggered
Open Area
40 %
Max. Temp.
140 Degrees F
Thickness Tolerance
+/-0.005 in
Machinability
Fair
Wear Factor
Fair
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Grade
Standard
Maximum Temperature
140 Degrees F
Shape
Rectangle
Plastic Thickness Tolerance
+/-0.005 in
Weight
18 lb

Description

PVC Perforated Sheet, PVC Type 1, Grade Standard, Plastic Length 8 ft, Plastic Width 48 in, Plastic Thickness 0.063 in, Gray, Hole Diameter 0.125 in, Open Area 40 Percent, Center Spacing 1/4 in, Hole Shape Round, Hole Pattern Staggered, Shape Rectangle, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.