Sanding Sheet, 11x9 In, 150 G, Garnet, PK25
Mfr # 07660701581
Zoro # G1984114
product price:Â $16.29
/pk 25, $0.65/eaKey Features
Backing Material
Paper
Width
9"
Length
11"
Grade
Fine
Series
Woodsand A511
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07660701581
Zoro #
G1984114
UPC #
076607015815
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in
Details
Item
Paper Sheet
Grit
150
Backing Material
Paper
Grade
Fine
Series
Woodsand A511
Backing Weight
D, C, A
Abrasive Type
Coated
Abrasive Material
Garnet
Color
Orange
Coating Coverage
Open
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Series A513, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Orange, Grade Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.