Countersink, 6 FL, 100 Deg, 1/2, Cobalt

  • Mfr # 919-000-811

  • Zoro # G1988664


product price:  $19.69
/ea

Key Features

Countersink Angle
100 Degrees
Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
919-000-811
Zoro #
G1988664
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Overall Length (In.)
2
Shank Length (In.)
1
Shank Dia. (In.)
1/4
Shank Length
1 in
Body Dia. (In.)
1/2
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
6
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
100 Degrees
Material
Cobalt
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Number of Pieces
1
Included Angle (Deg.)
100
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type
Single Ended
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 100 Degrees , 1/2 in, Cobalt, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.