Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Silver
Mfr # EE2804TFX6
Zoro # G1995077
product price:Â $50.39
/eaKey Features
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EE2804TFX6
Zoro #
G1995077
UPC #
697886112806
Country of Origin
United States
Dimensions
Sling Length
6 ft
Overall Width
4 in
Eye Length
12 in
Thickness
1/8 in
Description
Here is the revised description:
The LIFT-ALL - EE2804TFX6 is a Web Sling, an industrial tool designed for lifting, pulling, and positioning heavy loads. Made from high-strength synthetic fibers, this sling offers flexibility and durability to ensure efficient load management. It's suitable for handling delicate or irregularly shaped items without causing damage.
Key Features of the LIFT-ALL - EE2804TFX6 Web Sling:
- Basket Hitch Capacity: The sling is rated for up to 23,000 lb when used in a basket hitch configuration.
- Choker Hitch Capacity: In a choker hitch setup, the sling is rated for up to 9,200 lb.
- End Type: Flat Eye design facilitates secure connection to loads and lifting equipment in various industrial applications.
- Hitch Type: Can be rigged or attached using Basket, Choker or Vertical methods depending on the load requirements.
- Operating Temperature Range: Rated for operation within temperature ranges of -60 Degrees F to 200 Degrees F. Performance may vary based on environmental conditions.
- Sling Material & Construction: Constructed with Polyester material and features two layers of webbing for enhanced strength and load-bearing capacity.
- Sling Length & Width: Measures 6 ft in length and has an overall width of 4 inches making it suitable for various industrial lifting tasks.
- Resistance Properties: Designed with cut-resistant properties. Longevity may vary depending on usage and conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.