NO Float Switch 120/230VAC 20 psi

  • Mfr # 20PMDWOP

  • Zoro # G1995905


product price:  $81.29
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
13 A
Float Switch Off Point
45 Degrees Below Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20PMDWOP
Zoro #
G1995905
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3-1/2" to 24"
Height
3-9/16"
Float Length (In.)
3-9/16
Float Switch Cord Length
20 ft.
Length
3-9/16"
Float Dia. (In.)
3-1/16
Float Dia.
3 1/16 in
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Minimum Tether Length
3 1/2 in
Maximum Tether Length
24 in
Cord Length
20 ft
Float Diameter
3 1/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Float Switch Off Point
45 Degrees Below Horizontal
Pumping Range Min./Max.
7 to 36
Max. Water Level Adjustment
36
Connection
Wire Leads
Wire Lead
SJOW
For Use With
Pumps Up to 13A
Type
Wide Angle
Mounts
Hose Clamp
Agency Compliance
CSA, UL
Control Range
Adjustable
Body Material
PVC
Min. Water Level Adjustment
7
Compliance
UL, CSA
Max. Liquid Temp.
140 Degrees F
Electrical Connection - Pumps
Wire Leads
Electrical Connection (Pumps)
Wire Leads
Turns Off At
45 Degrees Below
Includes
Pipe Clamp
Series
PumpMaster
Float Switch Contact Form
Normally Open
Max. Pressure (PSI)
20
Operation
NO
Wire Gauge
16
Float Material
PVC
Float Switch On Point
45 Degrees Above Horizontal
Float Switch Float Material
PVC
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Open
Standards
CSA, UL Listed
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
120/230V AC
Switch Actuation
Tether Float
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
NEC Cord Designation
SJOW
Starting Current - Maximum
78 A
Actuation Method
Mechanically-Activated
Number of Floats
1
Compatible Manufacturer Part Number
20PMDWOP
Running Current - Maximum
13 A
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.