Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.906
- Zoro #
- G1996477
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Caster Kit
- Material
- Cold Rolled Steel
- For Use With
- No. 5MZG0
- Color
- Gray
- Type
- Chassi
- Features
- (2) Rigid and (2) Swivel 6 x 2 in Thermoplastic Casters, Foot Break, Zinc Coated Rigging, Grease Fittings
Description
Caster Kit, Chassi, Cold Rolled Steel Material, Gray Color, (2) Rigid and (2) Swivel 6 x 2 in Thermoplastic Casters, Foot Break, Zinc Coated Rigging, Grease Fittings, For Use With No. 5MZG0