1/2 in to 1-1/2 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 15.75 in OD

  • Mfr # 2BK160

  • Zoro # G1998105


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Fits Shaft Dia.
1/2 in to 1-1/2 in
Pulley Outside Dia.
15.75 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2BK160
Zoro #
G1998105
UPC #
698672201070
Country of Origin
China

Dimensions

Fits Shaft Dia.
1/2 in to 1-1/2 in
Pulley Outside Dia.
15.75 in
5L, B, or BX Belt Pitch Dia.
15.4 in
4L, A, or AX Belt Pitch Dia.
15 in
Length through Bore
1 1/4 in
Face Width
1.75 in
AX Pitch Diameter
15 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
Maximum Bore Diameter
1 1/2 in
A Pitch Diameter
15 in
4L Pitch Diameter
15 in
B Pitch Diameter
15.4 in
5L Pitch Diameter
15.4 in
Overall Width
1 15/16 in
Outside Diameter
15.75 in
For Bushing Size
H, QT
BX Pitch Diameter
15.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
QT
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Arm
Industry Number
2BK160
Item
V-Belt Pulley
Set Screw Included
No
Weight
16.2 lb
Bore Type
Bushed
Material
Cast Iron
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification
Pulley Construction
Spoked
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2BK160

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter 15.4 in, AX Pitch Diameter 15 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.